
Turquoise and Black Adjustable Height Swivel Rolling Office Chair
Mfr # 568079
Zoro # G522343026
product price: $80.59
/ea
Free Shipping & Returns
Key Features
Overall Depth
14.6 in
Overall Height
34.3 in
Overall Width
18.7 in
Assembly Required
Partial Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568079
Zoro #
G522343026
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
14.6 in
Overall Height
34.3 in
Overall Width
18.7 in
Details
Assembly Required
Partial Assembly Needed
Application Type
No
Item
Office Chair
Material
Plastic
Color
Turquoise Black
Description
Far from just a perch when studying or working, this stylish turquoise and black heavy duty plastic mesh and steel adjustable swivel rolling office chair brings style and function to your workspace. Includes a stylish pierced seat and pierced back designed for optimal air circulation and comfort. The high quality steel frame and construction and add durability, strength and support to the design. The seat is height adjustable, so you can customize it how you like. Furnish you office or home office in comfort and style with this high quality office chair. 34.3-inch h x 18.7-inch w x 14.6-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.