Zoro Homepage

Turquoise and White Adjustable Height Swivel Rolling Office Chair

  • Mfr # 568072

  • Zoro # G622358913


product price: $99.55
/ea
Free Shipping & Returns

Key Features

Overall Depth
15.2 in
Color
Turquoise White
Assembly Required
Partial Assembly Needed
Overall Width
17.7 in
Overall Height
34.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568072
Zoro #
G622358913
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
15.2 in
Overall Width
17.7 in
Overall Height
34.2 in

Details

Item
Office Chair
Color
Turquoise White
Assembly Required
Partial Assembly Needed
Material
Mesh
Application Type
No

Description

This turquoise and white adjustable height swivel rolling office chair is a top performer when it comes to style and support. Features a heavy-duty steel frame to provide you with years of durable use the breathable mesh back is designed to ensure you stay cool and comfortable throughout the day, letting you focus on the job at hand. The seat is height adjustable, so you can customize it how you like. Furnish you office or home office in comfort and style with this high quality office chair. 34.2-inch h x 17.7-inch w x 15.2-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.