
Turquoise and White Adjustable Height Swivel Rolling Office Chair
Mfr # 568081
Zoro # G122368788
product price: $96.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
15 in
Application Type
No
Color
Turquoise White
Assembly Required
Partial Assembly Needed
Material
Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568081
Zoro #
G122368788
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
15 in
Overall Width
17.3 in
Overall Height
34.3 in
Details
Application Type
No
Color
Turquoise White
Assembly Required
Partial Assembly Needed
Material
Mesh
Item
Office Chair
Description
Upgrade your workspace with this turquoise and white adjustable height swivel rolling office chair. The high quality steel frame and construction and add durability, strength and support to the design. The breathable mesh back is designed to ensure you stay cool and comfortable throughout the day, letting you focus on the job at hand. The seat is height adjustable, so you can customize it how you like. Furnish you office or home office in comfort and style with this high quality office chair. 34.3-inch h x 17.3-inch w x 15-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.