Zoro Homepage

Twin Over Queen Bunk Bed

  • Mfr # 285320

  • Zoro # G222887646


product price: $722.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
285320
Zoro #
G222887646
UPC #
-
Country of Origin
China

Description

Beautifully organize your kiddies room with our stunning twin extra-large over queen bunk bed. This piece is creatively designed to showcase a unique metal tubing style with a contemporary touch that will perfectly anchor any decor. Our bunk bed has got a special appeal that is meant to carve out a point of relaxation where yours lads can call theirs. It features built-in side double ladder and an easy access guard-rail excellently crafted for convenience and safety purposes. The overall metal tube construction is finished in black sand. Clearance between floor and bottom rail is about 10 inches while clearance between rails is 40 inches. Top bed requires extra-large full mattress while we recommend mattress height of 6 inches for the top bed. The top has a weight capacity of 175Lbs while the bottom has 350Lbs. Constructed for residential use only. Assembly required. This piece cant be separated into two beds.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.