Shop HOMEROOTS
See all product information
Create Account
Two Hook 5in Gold Cast Iron Cats Wall Hooks
- Mfr # 724074
- Zoro # G923440447
product price:Â
$
24.99
/ea
Key Features
Number of Hooks
2
Material
Cast Iron
Overall Length
4.75 in
Hook Finish
Antique Gold
Depth
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 724074
- Zoro #
- G923440447
- UPC #
- -
- Country of Origin
- China
- Number of Hooks
- 2
- Material
- Cast Iron
- Hook Finish
- Antique Gold
- Includes
- No
- Hook Item
- Coat Hangers
- Color
- Gold
Dimensions
- Overall Length
- 4.75 in
- Depth
- 1.25 in
- Hook Base Width
- 4.75 in
Description
The two hook 5-inch gold cast iron cats wall hooks bring a charming touch to your entryway. This unique wall hook features a rustic gold finish that effortlessly complements various decor styles. With two hooks available, you can easily organize coats, bags, or accessories, keeping your space tidy and stylish. The whimsical two cat design adds a touch of personality and charm, making it more than just a practical item. Perfect for cat lovers, this wall hook combines style with utility. 4.75-inch h x 4.75-inch w x 1.25-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.