Two Light Bronze Cylinder Wall Light
- Mfr # 398840
- Zoro # G623525703
product price:Â
$
89.99
/ea
Key Features
Fixture Housing Color
Brown
Assembly Required
No Assembly Needed
Height
5 in
Width
6 1/2 in
Housing Material
Aluminium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398840
- Zoro #
- G623525703
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 5 in
- Width
- 6 1/2 in
- Length
- 5 in
Details
- Fixture Housing Color
- Brown
- Assembly Required
- No Assembly Needed
- Item
- Outdoor Lighting
- Housing Material
- Aluminium
Description
With this Two Light Bronze Cylinder Wall Light you can add a touch of modern design to any of the exterior walls of your home. The wall bracket has a simple circular design with two screws for extra security when hanging it up. A circular rod attaches the wall bracket to the main body of the light. The cylinder shape is narrow and has thicker borders at the top and the bottom. There are three carved lines above each end of the border as well for added depth. One light shines from the top and the other comes through the bottom of the cylinder. The bronze finish of this light will look great with the natural colors of your backyard or garden. Use it on its own or in pairs. 5 in H x 6.5 in W x 5 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.