Zoro Homepage

Two Piece Black and Gray Bedroom Set

  • Mfr # 530261

  • Zoro # G722348777


product price: $1,177.99
/ea
Free Shipping & Returns

Key Features

Height (in)
19.9 in
Assembly Required
Full Assembly Needed
Commercial Use
Yes
Color
Black Gray
Width (in)
15.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530261
Zoro #
G722348777
UPC #
-
Country of Origin
Colombia

Dimensions

Height (in)
19.9 in
Width (in)
15.7 in
Depth (in)
14.7 in

Details

Assembly Required
Full Assembly Needed
Commercial Use
Yes
Color
Black Gray
Item
Bedroom Furniture Set

Description

Enhance your bedroom with this stylish modern two piece black and gray bedroom set, including a nightstand and dresser. The set seamlessly combines the sophisticated colors of black and gray, creating a cohesive and contemporary look for your space. Crafted with quality materials, this set brings a touch of elegance and functionality to your bedroom decor. The contrasting hues add depth and character to the room, making it a perfect choice for those who appreciate modern design aesthetics. Upgrade your sleeping sanctuary with this chic and versatile bedroom set that exudes both charm and practicality. 19.9-inch H x 15.7-inch W x 14.7-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.