Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Piece Black Bedroom Set

  • Mfr # 526362

  • Zoro # G522354763


product price: $1,852.99
/ea
Free Shipping & Returns

Key Features

Depth (in)
20.39 in
Width (in)
59.06 in
Commercial Use
No
Height (in)
78.74 in
Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526362
Zoro #
G522354763
UPC #
-
Country of Origin
Colombia

Dimensions

Depth (in)
20.39 in
Width (in)
59.06 in
Height (in)
78.74 in

Details

Commercial Use
No
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Item
Bedroom Furniture Set
Color
Black

Description

Add personality to your bedroom style and a feeling of coziness with this 59" black three drawer combo dresser. This combo dresser gives you the added bonus of both drawer storage and cabinet storage to accommodate various sizes and types of items. Equipped with three easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The black coloration of this piece gives it an updated, and modern edge. Removable drawers give this chest flexibility and multi-functionality. 78.74" H x 59.06" W x 20.39" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.