Zoro Homepage

Two Piece Black Bedroom Set

  • Mfr # 526363

  • Zoro # G822360990


product price: $1,712.99
/ea
Free Shipping & Returns

Key Features

Width (in)
59.06 in
Assembly Required
Full Assembly Needed
Depth (in)
20.39 in
Color
Black
Height (in)
78.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526363
Zoro #
G822360990
UPC #
-
Country of Origin
Colombia

Dimensions

Width (in)
59.06 in
Depth (in)
20.39 in
Height (in)
78.74 in

Details

Assembly Required
Full Assembly Needed
Color
Black
Item
Bedroom Furniture Set
Commercial Use
No

Description

Enhance your bedroom with the sleek and modern two piece black bedroom set. This set includes a stylish nightstand and a spacious armoire, providing both functionality and style. The majority color of this set is black, adding a chic touch to your bedroom decor. Each piece is designed in a coordinating black color scheme, creating a cohesive look in your space. The modern style of this set will elevate the ambiance of your bedroom, making it a perfect addition to any contemporary home design. Upgrade your bedroom with this sophisticated black bedroom set that combines practical storage solutions with a fashionable aesthetic. 78.74-inch h x 59.06-inch w x 20.39-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.