
Two Piece Black Four Person Seating Set
Mfr # 530498
Zoro # G422359370
product price: $2,185.99
/eaKey Features
Height (in)
28 in
Commercial Use
Yes
Depth (in)
33 in
Width (in)
80 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530498
Zoro #
G422359370
UPC #
-
Country of Origin
United States
Dimensions
Height (in)
28 in
Depth (in)
33 in
Width (in)
80 in
Details
Commercial Use
Yes
Item
Seating Set
Assembly Required
Partial Assembly Needed
Color
Black
Description
When it comes to indoor seating, this two piece indoor black four person seating set has everything you need to get set and ready to relax. Create a welcoming and inviting ambiance with a seating set featuring polyester that combine resilience, comfort, and timeless elegance, making every seating experience a delight. The beautiful solid color pattern will breathe life and character into your space creating a space that is authentically you. The tufting technique adds depth and dimension to the cushions, creating a visually interesting and inviting seating surface. Nailhead trim adds a decorative and stylish touch. Gather with family and loved ones with this seating set that will bring you all together. 28-inch H x 80-inch W x 33-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.