
Two Piece Black Italian Leather Four Person Seating Set
Mfr # 534169
Zoro # G722348395
product price: $6,228.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Width (in)
89 in
Height (in)
42 in
Depth (in)
38 in
Assembly Required
Partial Assembly Needed
Color
Beige White/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534169
Zoro #
G722348395
UPC #
-
Country of Origin
China
Dimensions
Width (in)
89 in
Height (in)
42 in
Depth (in)
38 in
Details
Item
Seating Set
Assembly Required
Partial Assembly Needed
Color
Beige White/Black
Commercial Use
No
Description
Prepare to amaze even the most discerning critics with our two-piece black italian leather four-person seating set, upholstered in supple and luxurious italian leather for a rich and warm appeal. Crafted with a solid wood frame, this elegant set exudes durability and sophistication, making it a perfect addition to any modern living space. The deep black color adds a touch of sleekness and class, while the italian leather upholstery ensures both comfort and style for your guests to enjoy. 42-inch H x 89-inch W x 38-inch D
Restrictions
WARNING:
This product can expose you to chemicals including 2-(2-Formylhydrazino)-4-(5-nitro-2-furyl)thiazole,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.