
Two Piece Black Seating Set
Mfr # 530613
Zoro # G922362009
product price: $2,815.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Commercial Use
Yes
Height (in)
42 in
Width (in)
72 in
Depth (in)
34 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530613
Zoro #
G922362009
UPC #
-
Country of Origin
United States
Dimensions
Height (in)
42 in
Width (in)
72 in
Depth (in)
34 in
Details
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Item
Seating Set
Description
Prepare to amaze even the most discerning critics with our two piece black love seats seating set - the epitome of indoor seating that will leave them speechless! Upgrade your seating experience with velvet designed to withstand everyday wear and tear, while offering unparalleled comfort and timeless style. This unique modern set is an ideal way to bring style to your space. Compact footprint that does not sacrifice on style.42-inch H x 72-inch W x 34-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.