Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Two Piece Black Solid and Manufactured Wood Bedroom Set
- Mfr # 569369
- Zoro # G622912016
product price:Â
$
1,225.99
/ea
Key Features
Color
Black
Material
Solid and Manufactured Wood
Box Spring Required (Yes/No)
No
Overall Height
39 in
Overall Width
79.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569369
- Zoro #
- G622912016
- UPC #
- -
- Country of Origin
- Viet Nam
- Color
- Black
- Material
- Solid and Manufactured Wood
- Box Spring Required (Yes/No)
- No
- Included Headboard (Yes/No)
- Yes
- Finish
- Matte
- Style
- Contemporary
- Upholstered
- No
- Number of Pieces Included
- 2
- Weight Capacity
- 800 lb
- Footboard Included
- Yes
- Commercial Use
- No
- Bed Included
- Yes
- Assembly Required
- Full Assembly Needed
- Number of Dresser Drawers
- 1
- Nightstand Included
- Yes
- Includes
- Bed, Nightstand
- Item
- Bedroom Furniture Sets
Dimensions
- Bed Size
- King
- Overall Height
- 39 in
- Overall Width
- 79.2 in
- Overall Length
- 82.3 in
Description
Enhance your bedroom with this contemporary two piece black solid and manufactured wood bedroom set, including a bed and nightstand. The sleek black color scheme adds a modern touch to your space, creating a sophisticated atmosphere. Crafted from high-quality materials, this set exudes durability and style. Upgrade your sleeping sanctuary with this elegant set, perfect for those who appreciate minimalist design. With its clean lines and minimalist appeal, this bedroom set offers a cohesive look for your room. The black upholstery effortlessly complements any existing decor, making it a versatile addition to your home. Add a touch of elegance to your bedroom with this chic and functional bedroom set. 39-inch h x 79.2-inch w x 82.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.