
Two Piece Brown and Black Bedroom Set
Mfr # 530255
Zoro # G922360531
product price: $1,611.99
/ea
Free Shipping & Returns
Key Features
Height (in)
67.24 in
Commercial Use
Yes
Depth (in)
18.5 in
Assembly Required
Full Assembly Needed
Color
Brown Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530255
Zoro #
G922360531
UPC #
-
Country of Origin
Colombia
Dimensions
Height (in)
67.24 in
Depth (in)
18.5 in
Width (in)
32.24 in
Details
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Color
Brown Black
Item
Bedroom Furniture Set
Description
Enhance the modern aesthetic of your bedroom with this stylish two piece brown and black bedroom set, which includes a sleek dresser and a functional armoire to elevate your storage solutions. The set boasts a sophisticated color scheme of brown and black, adding a contemporary touch to your living space. Crafted with attention to detail, this set combines elegance and functionality seamlessly. The rich brown and black hues create a cohesive look that complements a wide range of bedroom decor styles. Elevate your bedroom ambiance with this chic set that exudes luxury and sophistication. Perfect for those seeking a blend of style and practicality in their furniture choices. 67.24-inch H x 32.24-inch W x 18.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.