
Two Piece Dark Brown Five Person Seating Set
Mfr # 530494
Zoro # G022344448
product price: $2,080.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Height (in)
25 in
Color
Dark Brown/Black
Depth (in)
34 in
Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530494
Zoro #
G022344448
UPC #
-
Country of Origin
United States
Dimensions
Height (in)
25 in
Depth (in)
34 in
Width (in)
72 in
Details
Color
Dark Brown/Black
Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Item
Seating Set
Description
Prepare to amaze even the most discerning critics with our dark brown five person seating set - the epitome of indoor seating that will leave them speechless! Upgrade your seating experience with suede designed to withstand everyday wear and tear, while offering unparalleled comfort and timeless style. Sinuous springs seat construction provides excellent comfort by offering a responsive and supportive seating experience, gently contouring to the body's natural curves. Gather with family and loved ones with this seating set that will bring you all together. 25-inch H x 72-inch W x 34-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.