
Two Piece Deep Taupe Five Person Seating Set
Mfr # 530497
Zoro # G022352702
product price: $2,185.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Assembly Required
Partial Assembly Needed
Height (in)
25 in
Width (in)
72 in
Depth (in)
34 in
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530497
Zoro #
G022352702
UPC #
-
Country of Origin
United States
Dimensions
Height (in)
25 in
Width (in)
72 in
Depth (in)
34 in
Details
Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Item
Seating Set
Color
Deep Taupe
Description
When it comes to indoor seating, this two piece deep taupe seating set has everything you need to get set and ready to relax. Discover the perfect seating solution with a seating set featuring polyester blend that are both durable, ensuring longevity, and comfortable, providing endless hours of coziness. The beautiful solid color pattern will breathe life and character into your space creating a space that is authentically you. The tufting technique adds depth and dimension to the cushions, creating a visually interesting and inviting seating surface. The inclusion of a loveseat into your mix allows a fashionable seating option in a compact design. Ready to re-decorate? This set is an obvious choice to fill your space with style and class. 25-inch H x 72-inch W x 34-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.