
Two Piece Green Tufted Velvet Five Person Seating Set
Mfr # 530495
Zoro # G422353620
product price: $2,080.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Width (in)
72 in
Depth (in)
34 in
Height (in)
25 in
Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
530495
Zoro #
G422353620
UPC #
-
Country of Origin
United States
Dimensions
Width (in)
72 in
Depth (in)
34 in
Height (in)
25 in
Details
Item
Seating Set
Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Color
Green/Black
Description
When it comes to indoor seating, this two piece green tufted velvet five person seating set has everything you need to get set and ready to relax. Upholstered with velvet that is designed to look good and last. Solid or two-tone colorations allow you to blend easily with most any decor. The presence of sinuous springs seat construction helps distribute weight evenly, reducing pressure points. The tufting technique adds depth and dimension to the cushions. The inclusion of a loveseat into your mix allows a fashionable seating option in a compact design. 25-inch h x 72-inch w x 34-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.