
Two Piece Indoor Black Italian Leather Four Person Seating Set
Mfr # 534161
Zoro # G822359895
product price: $6,228.99
/eaKey Features
Commercial Use
No
Assembly Required
Full Assembly Needed
Height (in)
40 in
Depth (in)
34 in
Color
Beige White/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
534161
Zoro #
G822359895
UPC #
-
Country of Origin
China
Dimensions
Height (in)
40 in
Depth (in)
34 in
Width (in)
89 in
Details
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Seating Set
Color
Beige White/Black
Description
When it comes to indoor seating, this two-piece black italian leather seating set exudes timeless elegance, perfect for creating a cozy atmosphere in your living space. Crafted from solid wood, the frame ensures durability and stability, while the supple italian leather upholstery adds a touch of luxury. The rich black color of the upholstery enhances the set's sophisticated aesthetic, making it a stylish addition to any room. 40-inch H x 89-inch W x 34-inch D
Restrictions
WARNING:
This product can expose you to chemicals including 2-(2-Formylhydrazino)-4-(5-nitro-2-furyl)thiazole,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.