Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Piece Indoor White Italian Leather Five Person Seating Set

  • Mfr # 534172

  • Zoro # G722342331


product price: $6,228.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Width (in)
89 in
Commercial Use
No
Assembly Required
Partial Assembly Needed
Color
Silver/White
Height (in)
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534172
Zoro #
G722342331
UPC #
-
Country of Origin
China

Dimensions

Width (in)
89 in
Height (in)
42 in
Depth (in)
38 in

Details

Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Seating Set
Color
Silver/White

Description

Step into a world of unparalleled seating comfort that is sure to dazzle even the toughest critic with our remarkable two piece indoor white italian leather five person seating set. Upholstered in supple and luxurious genuine leather, this set has a rich and warm appeal. The inclusion of a loveseat into your mix allows a fashionable seating option in a compact design. Gather with family and loved ones with this seating set that will bring you all together. 42-inch H x 89-inch W x 38-inch D

Restrictions

WARNING: This product can expose you to chemicals including 2-(2-Formylhydrazino)-4-(5-nitro-2-furyl)thiazole, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.