Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Piece Leopard and Black Five Person Seating Set

  • Mfr # 530496

  • Zoro # G722352897


product price: $2,080.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
Yes
Depth (in)
34 in
Color
Black
Width (in)
72 in
Height (in)
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530496
Zoro #
G722352897
UPC #
-
Country of Origin
United States

Dimensions

Depth (in)
34 in
Width (in)
72 in
Height (in)
25 in

Details

Commercial Use
Yes
Color
Black
Item
Seating Set
Assembly Required
Partial Assembly Needed

Description

When it comes to indoor seating, this two piece leopard and black five person seating set has everything you need to get set and ready to relax. Transform your home into a sanctuary of comfort and style with a seating set boasting cushy velvet, renowned for its durability, ensuring years of enjoyable and fashionable seating. Sinuous springs seat construction provides excellent comfort by offering a responsive and supportive seating experience, gently contouring to the body's natural curves. The inclusion of a loveseat into your mix allows a fashionable seating option in a compact design. Chock full of value, this set has it all. 25-inch H x 72-inch W x 34-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.