
Two Piece Outdoor Beige Metal Sectional Seating Group with Beige Cushions (Discontinued)
- Mfr # 625679
- Zoro # G122341514
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
625679
Zoro #
G122341514
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
27.5 in
Width
51.75 in
Height
19 in
Details
Commercial Use
No
Item
Outdoor Furniture - Conversation Set
Assembly Required
Partial Assembly Needed
Color
Beige
Description
Experience nirvana with outdoor furniture featuring a sturdy and dependable metal outer frame, ensuring long-lasting performance. The inclusion of an outdoor coffee table with your outdoor setup serves as a convenient resting place for your favorite decor elements, such as candles, potted plants, or decorative accents that add a touch of personality to your outdoor oasis. Raindrops, be warned. This furniture contains a water repellent finish that stands as the guardian of outdoor furniture, repelling moisture with a mighty force. The ability to mix and match different pieces in a modular outdoor furniture set allows for endless combinations and endless possibilities for your outdoor space. Transform your outdoors with this furniture set designed to look good and a comfortable addition to your space. 19-inch h x 29.5-inch w x 28.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.