Two Piece Outdoor Beige Wicker Sectional Seating Group with Beige Cushions

  • Mfr # 625673

  • Zoro # G322362722


product price: $1,403.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Color
Beige
Height
21.75 in
Assembly Required
Partial Assembly Needed
Width
43.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625673
Zoro #
G322362722
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
21.75 in
Width
43.25 in
Length
28.75 in

Details

Commercial Use
No
Color
Beige
Item
Outdoor Furniture - Conversation Set
Assembly Required
Partial Assembly Needed

Description

Add a touch of natural charm to your outdoor space with the wicker rattan outer frame. The inclusion of a coffee table acts as a central point, bringing together your seating arrangement and creating a cohesive and inviting atmosphere. With this loveseat as part of the set, your outdoor lounging becomes an art form, perfect for daydreaming or stargazing. Raindrops, be warned. This furniture contains a water repellent finish that stands as the guardian of outdoor furniture, repelling moisture with a mighty force. The ability to mix and match different pieces in a modular outdoor furniture set allows for endless combinations and endless possibilities for your outdoor space. Enhance your curb / yard appeal with this good looking and comfortable outdoor furniture set. 21.75-inch h x 26.5-inch w x 24.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.