
Two Piece Outdoor Beige Wicker Sectional Seating Group with Beige Cushions
Mfr # 625675
Zoro # G622357527
product price: $792.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Height
20.87 in
Width
50.79 in
Length
20.47 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
625675
Zoro #
G622357527
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height
20.87 in
Width
50.79 in
Length
20.47 in
Details
Assembly Required
Partial Assembly Needed
Item
Outdoor Furniture - Conversation Set
Commercial Use
No
Color
Beige
Description
Elevate your outdoor experience with the wicker rattan outer frame, providing natural beauty to your seating arrangement. An outdoor coffee table serves as a gathering spot for intimate conversations, sharing drinks and snacks, or even playing board games with family and friends. Raindrops, be warned. This furniture contains a water repellent finish that stands as the guardian of outdoor furniture, repelling moisture with a mighty force. The modular design of this outdoor furniture makes it easy to adapt to any situation or event, whether you're hosting a large gathering or just enjoying a quiet evening outside. Enhance your curb / yard appeal with this good looking and comfortable outdoor furniture set. 12.99-inch h x 50-inch w x 25.98-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.