
Two Piece Outdoor Beige Wicker Sectional Seating Group with Beige Cushions
Mfr # 625677
Zoro # G922367004
product price: $1,334.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Height
22.25 in
Length
29.5 in
Width
54.25 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
625677
Zoro #
G922367004
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height
22.25 in
Length
29.5 in
Width
54.25 in
Details
Commercial Use
No
Item
Outdoor Furniture - Conversation Set
Assembly Required
Partial Assembly Needed
Color
Beige
Description
Crafted with care and attention to detail, the wicker rattan outer frame offers a stylish and comfortable seating solution. The inclusion of a coffee table acts as a central point, bringing together your seating arrangement and creating a cohesive and inviting atmosphere. Whether you live in a rainy or sunny climate, the water repellent finish on this furniture is essential to keep it looking new and maintaining its value. The modular design of this outdoor furniture makes it easy to adapt to any situation or event, whether you're hosting a large gathering or just enjoying a quiet evening outside. Transform your outdoors with this furniture set designed to look good and a comfortable addition to your space. 11.25-inch h x 49-inch w x 28.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.