
Two Piece Outdoor Black Wicker Sectional Seating Group with Black Cushions
Mfr # 625676
Zoro # G922346139
product price: $782.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Assembly Required
Partial Assembly Needed
Length
20.47 in
Height
20.87 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
625676
Zoro #
G922346139
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
20.47 in
Height
20.87 in
Width
50.79 in
Details
Color
Black
Item
Outdoor Furniture - Conversation Set
Assembly Required
Partial Assembly Needed
Commercial Use
No
Description
Add a touch of natural charm to your outdoor space with the wicker rattan outer frame. An outdoor coffee table serves as a gathering spot for intimate conversations, sharing drinks and snacks, or even playing board games with family and friends. Raindrops, be warned. This furniture contains a water repellent finish that stands as the guardian of outdoor furniture, repelling moisture with a mighty force. With its versatile and customizable design, modular outdoor furniture allows you to create the perfect seating arrangement for your individual needs. Enhance your curb / yard appeal with this good looking and comfortable outdoor furniture set. 20.87-inch h x 29.53-inch w x 28.74-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.