Two Piece Outdoor Gray Metal Sectional Seating Group with Gray Cushions

  • Mfr # 625680

  • Zoro # G522362799


product price: $1,500.99
/ea
Free Shipping & Returns

Key Features

Height
19 in
Commercial Use
No
Length
27.5 in
Color
Gray
Width
51.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625680
Zoro #
G522362799
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
19 in
Length
27.5 in
Width
51.75 in

Details

Item
Outdoor Furniture - Conversation Set
Commercial Use
No
Color
Gray
Assembly Required
Partial Assembly Needed

Description

Experience nirvana with outdoor furniture featuring a sturdy and dependable metal outer frame, ensuring long-lasting performance. The inclusion of a coffee table acts as a central point, bringing together your seating arrangement and creating a cohesive and inviting atmosphere. Raindrops, be warned. This furniture contains a water repellent finish that stands as the guardian of outdoor furniture, repelling moisture with a mighty force. The ability to mix and match different pieces in a modular outdoor furniture set allows for endless combinations and endless possibilities for your outdoor space. Transform your outdoors with this furniture set designed to look good and a comfortable addition to your space. 19-inch h x 29.5-inch w x 28.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.