Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Piece Outdoor Gray Wicker Sectional Seating Group with Gray Cushions

  • Mfr # 625671

  • Zoro # G522361150


product price: $962.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
17.52 in
Assembly Required
Partial Assembly Needed
Width
30.71 in
Length
30.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625671
Zoro #
G522361150
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
17.52 in
Width
30.71 in
Length
30.71 in

Details

Color
Gray
Assembly Required
Partial Assembly Needed
Commercial Use
No
Item
Outdoor Furniture - Conversation Set

Description

Elevate your outdoor experience with the wicker rattan outer frame, providing natural beauty to your seating arrangement. The inclusion of a coffee table acts as a central point, bringing together your seating arrangement and creating a cohesive and inviting atmosphere. Whether you live in a rainy or sunny climate, the water repellent finish on this furniture is essential to keep it looking new and maintaining its value. With its versatile and customizable design, modular outdoor furniture allows you to create the perfect seating arrangement for your individual needs. Enhance your curb / yard appeal with this good looking and comfortable outdoor furniture set. 14.17-inch h x 31.5-inch w x 30.71-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.