Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Piece Outdoor Gray Wicker Sectional Seating Group with Gray Cushions

  • Mfr # 625674

  • Zoro # G022367744


product price: $1,401.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Color
Gray
Length
28.75 in
Width
43.25 in
Height
21.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625674
Zoro #
G022367744
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
28.75 in
Width
43.25 in
Height
21.75 in

Details

Commercial Use
No
Color
Gray
Assembly Required
Partial Assembly Needed
Item
Outdoor Furniture - Conversation Set

Description

Crafted with care and attention to detail, the wicker rattan outer frame offers a stylish and comfortable seating solution. The inclusion of a coffee table acts as a central point, bringing together your seating arrangement and creating a cohesive and inviting atmosphere. Snuggle up with your loved one on the cozy loveseat from this set to create the perfect atmosphere in your outdoor space. Whether you live in a rainy or sunny climate, the water repellent finish on this furniture is essential to keep it looking new and maintaining its value. The ability to mix and match different pieces in a modular outdoor furniture set allows for endless combinations and endless possibilities for your outdoor space. Enhance your curb / yard appeal with this good looking and comfortable outdoor furniture set. 20.5-inch h x 26.5-inch w x 24-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.