Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Piece Outdoor Gray Wicker Sectional Seating Group with Gray Cushions

  • Mfr # 625678

  • Zoro # G922343060


product price: $1,348.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Commercial Use
No
Height
22.25 in
Width
54.25 in
Length
29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625678
Zoro #
G922343060
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
22.25 in
Width
54.25 in
Length
29.5 in

Details

Color
Gray
Commercial Use
No
Item
Outdoor Furniture - Conversation Set
Assembly Required
Partial Assembly Needed

Description

Add a touch of natural charm to your outdoor space with the wicker rattan outer frame. The outdoor coffee table helps to tie your look together and even offers storage and display space for candles, lanterns, bug spray, sunscreen, and sunglasses. Whether you live in a rainy or sunny climate, the water repellent finish on this furniture is essential to keep it looking new and maintaining its value. The modular design of this outdoor furniture makes it easy to adapt to any situation or event, whether you're hosting a large gathering or just enjoying a quiet evening outside. Enhance your curb / yard appeal with this good looking and comfortable outdoor furniture set. 12.75-inch h x 49-inch w x 25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products