Zoro Homepage

Two Piece Teal Blue Polyester Blend Seating Set

  • Mfr # 530482

  • Zoro # G722341105


product price: $2,185.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Assembly Required
Partial Assembly Needed
Depth (in)
34 in
Color
Dark Brown/Teal Blue
Width (in)
80 in
Height (in)
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530482
Zoro #
G722341105
UPC #
-
Country of Origin
United States

Dimensions

Depth (in)
34 in
Width (in)
80 in
Height (in)
28 in

Details

Assembly Required
Partial Assembly Needed
Color
Dark Brown/Teal Blue
Item
Seating Set
Commercial Use
Yes

Description

Step into a world of unparalleled seating comfort with our remarkable two piece teal blue polyester blend seating set. Upholstered with a vibrant aqua / teal blue polyester blend that is designed to look good and last, this sofa and loveseat set will be a striking modern addition to your room. The inclusion of a loveseat into your mix allows a fashionable seating option in a compact design. 28-inch H x 80-inch W x 34-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.