
Two Piece White and Natural Bedroom Set
Mfr # 530267
Zoro # G922351041
product price: $1,755.99
/ea
Free Shipping & Returns
Key Features
Width (in)
47.2 in
Depth (in)
20.2 in
Height (in)
73.8 in
Commercial Use
No
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530267
Zoro #
G922351041
UPC #
-
Country of Origin
Colombia
Dimensions
Width (in)
47.2 in
Depth (in)
20.2 in
Height (in)
73.8 in
Details
Commercial Use
No
Item
Bedroom Furniture Set
Assembly Required
Full Assembly Needed
Color
White
Description
Enhance your bedroom with this charming two piece white and natural bedroom set featuring a dresser and armoire that exude a serene combination of white and natural hues, elevating the aesthetic appeal of your living space effortlessly. Crafted to bring a touch of elegance and functionality, this set embodies a harmonious blend of style and practicality, offering ample storage space and a refreshing color palette to brighten up your room. The crisp white finish beautifully complements the warm natural tones, creating a soothing ambiance that promotes relaxation and comfort. Transform your sanctuary into a stylish retreat with this exquisite bedroom set that embodies timeless sophistication. 73.8-inch H x 47.2-inch W x 20.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.