
Two Piece White Bedroom Set
Mfr # 526354
Zoro # G122362991
product price: $834.99
/ea
Free Shipping & Returns
Key Features
Width (in)
15.75 in
Commercial Use
No
Assembly Required
Full Assembly Needed
Height (in)
20.47 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526354
Zoro #
G122362991
UPC #
-
Country of Origin
Colombia
Dimensions
Width (in)
15.75 in
Height (in)
20.47 in
Depth (in)
15.75 in
Details
Item
Bedroom Furniture Set
Commercial Use
No
Assembly Required
Full Assembly Needed
Color
White
Description
Create a sleek and contemporary ambiance in your bedroom with this two-piece white bedroom set. The set includes a nightstand and dresser, offering functionality and style in one package. The majority color of this modern set is white, adding a fresh and clean look to your space. Each piece is designed to elevate your bedroom decor with its minimalist yet elegant appeal. With the perfect balance of simplicity and sophistication, this bedroom set is a must-have for those seeking a chic and cohesive look in their sleeping sanctuary. 20.47-inch h x 15.75-inch w x 15.75-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.