
Two Piece White Bedroom Set
Mfr # 526356
Zoro # G622352652
product price: $1,407.99
/ea
Free Shipping & Returns
Key Features
Width (in)
15.75 in
Commercial Use
No
Depth (in)
15.75 in
Height (in)
20.47 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526356
Zoro #
G622352652
UPC #
-
Country of Origin
Colombia
Dimensions
Width (in)
15.75 in
Depth (in)
15.75 in
Height (in)
20.47 in
Details
Item
Bedroom Furniture Set
Commercial Use
No
Color
White
Assembly Required
Full Assembly Needed
Description
Enhance your bedroom with this modern two piece white bedroom set. The set includes a sleek nightstand and a spacious armoire, providing ample storage and a touch of elegance to your space. Designed in a refreshing white hue, this set brings a clean and contemporary look to your bedroom decor. With two essential pieces included, this set offers both style and functionality, making it a perfect choice for those looking to update their sleeping sanctuary with a minimalist and sophisticated touch. Ideal for creating a cohesive and chic bedroom ambiance, this two piece white bedroom set is a must-have for anyone seeking a modern and organized living space. 20.47-inch h x 15.75-inch w x 15.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.