
Two Piece White Bedroom Set
Mfr # 526357
Zoro # G422346967
product price: $1,570.99
/ea
Free Shipping & Returns
Key Features
Width (in)
33.46 in
Depth (in)
16.54 in
Color
White
Assembly Required
Full Assembly Needed
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526357
Zoro #
G422346967
UPC #
-
Country of Origin
Colombia
Dimensions
Width (in)
33.46 in
Depth (in)
16.54 in
Height (in)
31.5 in
Details
Color
White
Assembly Required
Full Assembly Needed
Commercial Use
No
Item
Bedroom Furniture Set
Description
Enhance your bedroom's elegance with this modern two piece white bedroom set, featuring a sleek dresser and a spacious armoire to elevate your storage needs effortlessly. The crisp white color scheme brings a touch of serenity and sophistication to your space, creating a tranquil atmosphere for relaxation. The clean lines and minimalist design of the set blend seamlessly with various decor styles, making it a versatile choice for any contemporary home. Crafted to offer ample storage solutions, the set helps you keep your bedroom organized and clutter-free. Invite a sense of calm and chic aesthetics into your personal sanctuary with this stylish bedroom set that embodies simplicity and functionality. 31.5-inch h x 33.46-inch w x 16.54-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.