
Two Piece White Bedroom Set
Mfr # 526361
Zoro # G222366103
product price: $1,736.99
/ea
Free Shipping & Returns
Key Features
Width (in)
59.06 in
Commercial Use
No
Depth (in)
20.39 in
Assembly Required
Full Assembly Needed
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526361
Zoro #
G222366103
UPC #
-
Country of Origin
Colombia
Dimensions
Width (in)
59.06 in
Depth (in)
20.39 in
Height (in)
78.74 in
Details
Commercial Use
No
Item
Bedroom Furniture Set
Assembly Required
Full Assembly Needed
Color
White
Description
Enhance your bedroom with this modern two piece white bedroom set featuring a sleek nightstand and a spacious armoire. The set includes two essential pieces in a crisp and refreshing white hue, adding a touch of elegance to your space. The minimalist design of the furniture will seamlessly blend in with any existing decor, creating a harmonious atmosphere in your bedroom. Keep your essentials close at hand with the nightstand, while the armoire provides ample storage for your clothes and belongings. Elevate your bedroom aesthetic with this chic and versatile bedroom set that combines practicality with style effortlessly. 78.74-inch h x 59.06-inch w x 20.39-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.