Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Piece White Bedroom Set

  • Mfr # 526364

  • Zoro # G822365148


product price: $998.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Depth (in)
14.29 in
Commercial Use
No
Color
White
Width (in)
16.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526364
Zoro #
G822365148
UPC #
-
Country of Origin
Colombia

Dimensions

Depth (in)
14.29 in
Width (in)
16.14 in
Height (in)
18.9 in

Details

Assembly Required
Full Assembly Needed
Commercial Use
No
Color
White
Item
Bedroom Furniture Set
Material
Manufactured Wood

Description

Enhance your room into a visually delightful and highly functional space with this 16" white five drawer combo dresser. This combo dresser gives you the added bonus of both drawer storage and cabinet storage to accommodate various sizes and types of items. Equipped with five easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. Removable drawers give this chest flexibility and multi-functionality. 18.90" H x 16.14" W x 14.29" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.