Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Piece White Bedroom Set

  • Mfr # 530262

  • Zoro # G422356645


product price: $1,135.99
/ea
Free Shipping & Returns

Key Features

Width (in)
31.5 in
Height (in)
71.1 in
Commercial Use
Yes
Color
White
Depth (in)
19.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530262
Zoro #
G422356645
UPC #
-
Country of Origin
Colombia

Dimensions

Width (in)
31.5 in
Height (in)
71.1 in
Depth (in)
19.69 in

Details

Commercial Use
Yes
Color
White
Item
Bedroom Furniture Set
Assembly Required
Full Assembly Needed

Description

Enhance your bedroom with this sleek two piece white bedroom set that includes a horizontal dresser and armoire, both adorned in a modern style. Featuring metal handles as accents, the dresser boasts two drawers in multiple sizes, while the armoire comes with doors for added storage convenience. The set, crafted from manufactured wood, exudes a contemporary charm with its majority white color scheme, creating a serene ambiance. Complete with a matching nightstand, this collection effortlessly combines functionality and style to elevate your bedroom decor effortlessly. 71.1-inch H x 31.5-inch W x 19.69-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.