Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Piece White Bedroom Set

  • Mfr # 530264

  • Zoro # G622348327


product price: $1,504.99
/ea
Free Shipping & Returns

Key Features

Width (in)
31.5 in
Commercial Use
Yes
Material
Manufactured Wood
Depth (in)
19.69 in
Height (in)
71.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530264
Zoro #
G622348327
UPC #
-
Country of Origin
Colombia

Dimensions

Width (in)
31.5 in
Depth (in)
19.69 in
Height (in)
71.1 in

Details

Item
Bedroom Furniture Set
Commercial Use
Yes
Material
Manufactured Wood
Color
White
Assembly Required
Full Assembly Needed

Description

Upgrade your bedroom with this chic two piece white bedroom set, featuring a horizontal dresser with four drawers of multiple sizes and doors accentuated with metal handles. Crafted from manufactured wood in a contemporary style, this set includes an armoire and a nightstand in a pristine white hue, offering a fresh and modern look to your space. Perfect for storing clothing and essentials, this set combines functionality with a sleek design, enhancing the ambiance of your bedroom effortlessly. 71.1-inch H x 31.5-inch W x 19.69-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.