
Two Piece White Bedroom Set
Mfr # 530265
Zoro # G622358579
product price: $1,571.99
/ea
Free Shipping & Returns
Key Features
Width (in)
31.5 in
Height (in)
71.1 in
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530265
Zoro #
G622358579
UPC #
-
Country of Origin
Colombia
Dimensions
Width (in)
31.5 in
Height (in)
71.1 in
Depth (in)
19.69 in
Details
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Color
White
Item
Bedroom Furniture Set
Material
Manufactured Wood
Description
Elevate your bedroom with this sleek two piece white bedroom set that includes a horizontal dresser with six drawers in multiple sizes and doors accented with metal handles, and a modern style manufactured wood armoire and nightstand ensemble. The coordinated set, featuring a crisp white color scheme, provides ample storage space and a contemporary design aesthetic, making it a stylish and functional addition to your bedroom decor. 71.1-inch H x 31.5-inch W x 19.69-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.