
Two Piece White Bedroom Set
Mfr # 530269
Zoro # G422351510
product price: $1,587.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
Yes
Depth (in)
19.69 in
Width (in)
31.5 in
Height (in)
71.1 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530269
Zoro #
G422351510
UPC #
-
Country of Origin
Colombia
Dimensions
Depth (in)
19.69 in
Width (in)
31.5 in
Height (in)
71.1 in
Details
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Item
Bedroom Furniture Set
Color
White
Description
The two piece white bedroom set features a modern design crafted from high-quality manufactured wood with a sleek white finish. The set includes a horizontal dresser with six drawers available in multiple sizes, providing ample storage space, and an armoire with doors for additional storage options. The metal handles add a contemporary touch to the elegant ensemble. This bedroom set comes complete with a stylish nightstand, offering a cohesive look while enhancing the functionality of your bedroom decor. 71.1-inch H x 31.5-inch W x 19.69-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.