
Two Piece White Italian Leather Five Person Seating Set
Mfr # 534163
Zoro # G522367367
product price: $6,228.99
/eaKey Features
Depth (in)
34 in
Width (in)
89 in
Height (in)
40 in
Commercial Use
No
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534163
Zoro #
G522367367
UPC #
-
Country of Origin
China
Dimensions
Depth (in)
34 in
Width (in)
89 in
Height (in)
40 in
Details
Commercial Use
No
Assembly Required
Full Assembly Needed
Color
Beige White
Item
Seating Set
Description
Step into a world of unparalleled seating comfort with our remarkable two piece white italian leather five person seating set. Upholstered in supple and luxurious italian leather, this set has a rich and warm appeal. The presence of coil spring seat construction helps distribute weight evenly, reducing pressure points. The inclusion of a loveseat into your mix allows a fashionable seating option in a compact design. 40-inch H x 89-inch W x 34-inch D
Restrictions
WARNING:
This product can expose you to chemicals including 2-(2-Formylhydrazino)-4-(5-nitro-2-furyl)thiazole,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.