Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultra Soft Bear And Deer Lodge Handmade Blanket

  • Mfr # 392092

  • Zoro # G122884608


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Fill Material
No Fill
Heated
No
Pattern
No Pattern and Not Solid Color
Commercial Use
No
Length
82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
392092
Zoro #
G122884608
UPC #
-
Country of Origin
Ecuador

Dimensions

Length
82 in
Width
93 in
Thickness
0.1 in

Details

Item
Throws & Blankets
Fill Material
No Fill
Heated
No
Pattern
No Pattern and Not Solid Color
Commercial Use
No
Contruction Technique
Woven
Back Side Color
Burgundy
Reversible
No
Material
Mod Acrylic
Theme
No Theme
Color
Burgundy

Description

This Ultra Soft Bear and Deer Lodge Handmade Beach Blanket features the warm rustic colors that give this blanket a great vibe. The rich ivory, shades of brown, gray, burgundy and yellow come together to create an earthy and rustic palette that beautifully complements rooms with Lodge, Lake, or Southwestern decor. Generous in size this blanket is so versatile to be used on a bed, as an accent on your couch, as a hanging wall tapestry, and of course as beach or picnic blanket. It is not only super soft but made with hypo-allergenic materials and is light weight for year round versatility. Enjoy all life has to offer with this cool patterned cozy blanket. Queen size 93" x 82"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.