Ultra Soft Blue and White Snowboard Jumper Handmade Queen Size Woven Blanket

  • Mfr # 383071

  • Zoro # G022883275


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Contruction Technique
Woven
Embroidered
No
Reversible
Yes
Heated
No
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
383071
Zoro #
G022883275
UPC #
-
Country of Origin
Ecuador

Dimensions

Thickness
1 in
Length
82 in
Size
Queen
Width
93 in

Details

Contruction Technique
Woven
Embroidered
No
Reversible
Yes
Heated
No
Pattern
No Pattern and Not Solid Color
Back Side Color
Blue and White
Fill Material
No fill
Theme
No Theme
Color
Blue, White
Material
Microfiber
Item
Throws & Blankets
Commercial Use
No

Description

This Ultra Soft Blue and White Snowboarding Handmade Throw Blanket features shades of blue, white, ivory and black color scheme that is just perfect for a mountain lodge vibe. Generous in size this blanket is so versatile to be used on a bed, as an accent on your couch, or as a hanging wall tapestry. It is not only super soft but made with hypo-allergenic materials and is lightweight for year-round versatility. Enjoy the winter season and cuddle up with this fun snowboarding patterned cozy blanket. Queen size 93-inch H x 82-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.