
Ultra Soft Blue Ski Jumper Handmade Queen Size Woven Blanket
Mfr # 383068
Zoro # G122883434
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Width
93 in
Length
82 in
Material
Microfiber
Size
Queen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
383068
Zoro #
G122883434
UPC #
-
Country of Origin
Ecuador
Dimensions
Width
93 in
Length
82 in
Size
Queen
Thickness
1 in
Details
Color
Blue
Item
Throws & Blankets
Material
Microfiber
Contruction Technique
Woven
Reversible
Yes
Back Side Color
Blue
Fill Material
No fill
Commercial Use
No
Theme
No Theme
Pattern
No Pattern and Not Solid Color
Heated
No
Embroidered
No
Description
This Ultra Soft Blue Ski Jumper Handmade Throw Blanket features shades of navy blue, ivory, and red color scheme that is just perfect for a fun winter getaway vibe. Generous in size this blanket is so versatile to be used on a bed, as an accent on your couch, or as a hanging wall tapestry. It is not only super soft, but made with hypo-allergenic materials and is lightweight for year-round versatility. Enjoy the winter season and cuddle up with this snow ski patterned cozy blanket. Queen size 93-inch H x 82-inch W x 1-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.