Ultra Soft Blue Tone Southwest Handmade Blanket
- Mfr # 392089
- Zoro # G822885042
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Width
93 in
Length
82 in
Material
Mod Acrylic
Thickness
0.1 in
Fill Material
No Fill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 392089
- Zoro #
- G822885042
- UPC #
- -
- Country of Origin
- Ecuador
- Color
- Blue, Ivory
- Material
- Mod Acrylic
- Item
- Throws & Blankets
- Fill Material
- No Fill
- Theme
- No Theme
- Reversible
- No
- Commercial Use
- No
- Pattern
- No Pattern and Not Solid Color
- Contruction Technique
- Woven
- Heated
- No
- Back Side Color
- Blue and Ivory
Dimensions
- Width
- 93 in
- Length
- 82 in
- Thickness
- 0.1 in
Description
This Ultra Soft Blue Tone Southwest Handmade Beach Blanket features an ivory, blue and gray color scheme that is a neutral and earthy palette gives a calming vibe and would be great for most any room but especially complements rooms with Southwestern and Native American decor. Generous in size this blanket is so versatile to be used on a bed, as an accent on your couch, as a hanging wall tapestry, and of course as beach or picnic blanket. It is not only super soft but made with hypo-allergenic materials and is light weight for year round versatility. Enjoy all life has to offer with this cool patterned cozy blanket. Queen size 93" x 82"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.