Ultra Soft Cream Navy Blue And Pink Southwest Handmade Throw Blanket

  • Mfr # 569214

  • Zoro # G522885465


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Color
Cream, Navy Blue, Pink
Contruction Technique
Woven
Fill Material
No fill
Pattern
Southwestern
Width
82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569214
Zoro #
G522885465
UPC #
-
Country of Origin
Ecuador

Dimensions

Width
82 in
Length
93 in
Thickness
0.01 in
Size
Queen

Details

Color
Cream, Navy Blue, Pink
Contruction Technique
Woven
Fill Material
No fill
Pattern
Southwestern
Item
Throws & Blankets
Material
Mod Acrylic
Theme
No Theme
Back Side Color
Cream, Navy Blue
Commercial Use
No
Embroidered
No
Heated
No
Reversible
Yes

Description

This Ultra-Soft Red Southwest Handmade Throw Blanket features in shades of cream navy blue and pink that is a pretty palette that gives a happy vibe and would be great for almost any room but especially complements rooms with Southwestern and Native American decor. Generous in size this queen sized blanket is so versatile to be used on a bed, as an accent on your couch, as a hanging wall tapestry, and of course as a beach or picnic blanket. It is not only super soft but made with hypo-allergenic materials and is lightweight for year-round versatility. Enjoy all life has to offer with this cool patterned cozy blanket. 93-inch h x 82-inch w x 0.01-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.