
Ultra Soft Gray and White Snowboarder Handmade Queen Size Woven Blanket
Mfr # 383069
Zoro # G922883092
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Thickness
1 in
Heated
No
Theme
No Theme
Color
Gray, White
Embroidered
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
383069
Zoro #
G922883092
UPC #
-
Country of Origin
Ecuador
Dimensions
Thickness
1 in
Length
82 in
Size
Queen
Width
93 in
Details
Heated
No
Theme
No Theme
Color
Gray, White
Embroidered
No
Commercial Use
No
Material
Microfiber
Reversible
Yes
Fill Material
No fill
Contruction Technique
Woven
Pattern
No Pattern and Not Solid Color
Back Side Color
Gray and White
Item
Throws & Blankets
Description
This Ultra Soft Gray and White Snowboarding Handmade Throw Blanket features shades of gray, black, white and aqua color scheme that is just perfect for a mountain lodge vibe. Generous in size this blanket is so versatile to be used on a bed, as an accent on your couch, or as a hanging wall tapestry. It is not only super soft but made with hypo-allergenic materials and is lightweight for year-round versatility. Enjoy the winter season and cuddle up with this fun snowboarding patterned cozy blanket. Queen size 93-inch H x 82-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.