Ultra Soft Green Christmas Scene Handmade Queen Size Throw Blanket

  • Mfr # 383066

  • Zoro # G222882290


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Pattern
No Pattern and Not Solid Color
Material
Microfiber
Commercial Use
No
Reversible
Yes
Width
93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
383066
Zoro #
G222882290
UPC #
-
Country of Origin
Ecuador

Dimensions

Width
93 in
Thickness
1 in
Length
82 in
Size
Queen

Details

Item
Throws & Blankets
Pattern
No Pattern and Not Solid Color
Material
Microfiber
Commercial Use
No
Reversible
Yes
Color
Green, Red
Theme
No Theme
Contruction Technique
Woven
Back Side Color
Green and Red
Embroidered
No
Fill Material
No fill
Heated
No

Description

This Ultra Soft Green Christmas Scene Handmade Throw Blanket features shades of green, ivory, and red color scheme that is just perfect for a calming yet festive holiday vibe. Generous in size this blanket is so versatile to be used on a bed, as an accent on your couch, or as a hanging wall tapestry. It is not only super soft but made with hypo-allergenic materials and is lightweight for year-round versatility. Enjoy the holiday season and cuddle up with this Christmas patterned cozy blanket. Queen size 93-inch H x 82-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.