
Ultra Soft Southwestern Arrow Handmade Woven Blanket
Mfr # 366042
Zoro # G622885075
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Contruction Technique
Woven
Reversible
Yes
Thickness
1 in
Fill Material
No Fill
Back Side Color
Brown and Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
366042
Zoro #
G622885075
UPC #
-
Country of Origin
Ecuador
Dimensions
Thickness
1 in
Length
82 in
Width
93 in
Details
Contruction Technique
Woven
Reversible
Yes
Fill Material
No Fill
Back Side Color
Brown and Ivory
Item
Throws & Blankets
Commercial Use
No
Heated
No
Pattern
No Pattern and Not Solid Color
Color
Brown, Ivory
Material
Mod Acrylic
Theme
No Theme
Description
This Ultra Soft Southwest Arrow Handmade Beach Blanket features the warm rustic colors that give this blanket a great vibe. The rich ivory, shades of brown, gold, teal and brick red come together to create an earthy palette that beautifully complements rooms with Southwestern and Native American decor. Generous in size this blanket is so versatile to be used on a bed, as an accent on your couch, as a hanging wall tapestry, and of course as beach or picnic blanket. It is not only super soft but made with hypo-allergenic materials and is light weight for year round versatility. Enjoy all life has to offer with this cool patterned cozy blanket. Queen size 93" x 82"
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.