Shop HOMEROOTS
See all product information
Create Account
Unframed Graphic Art Wall Art
Mfr # 401720
Zoro # G322888925
product price:Â $127.99
/ea
Free Shipping & Returns
Key Features
Length
19 in
Color
Gray
Primary Art Material
Wood
Set Type
Single Piece Item
Number of Pieces Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 401720
- Zoro #
- G322888925
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 19 in
- Depth
- 1.2 in
- Width
- 45 in
Details
- Color
- Gray
- Primary Art Material
- Wood
- Set Type
- Single Piece Item
- Number of Pieces Included
- 1
- Material
- Fir Wood
- Wall Mounting Hardware Included
- Yes
- Subject
- No Subject
- LED/Illuminated
- No
- Assembly Required
- No Assembly Needed
- Item
- Wall Art
- Shape
- Rectangle
- Art Type
Description
This unframed graphic art wall art will add a beautiful decorative accent to your decor. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 45-inch W x 1.2-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.